Specifications
Dimensions
- Bore Diameter16 mm
- Open Width20-200 mm
Details
- ActionDouble Action
- Finger Type2 Finger
- Gripper TypeParallel
- Piston ActionDouble-Acting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)