Motion
MHL2-32DZ-M9NM

SMC CORP OF AMERICA
MHL2-32DZ-M9NM

MHL2-32DZ-M9NM GRIPPER, PARALLEL, WIDE T
Mi Item #13734493
MFR #MHL2-32DZ-M9NM
Price$916.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHL2-32DZ-M9NM

MHL2-32DZ-M9NM GRIPPER, PARALLEL, WIDE T
Mi Item #13734493
MFR #MHL2-32DZ-M9NM

Mfr description
MHL2-32DZ-M9NM GRIPPER, PARALLEL, WIDE T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$916.51/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Action
    Double Action
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)