Motion
MHSJ3-20D-X78A

SMC CORP OF AMERICA
MHSJ3-20D-X78A

MHSJ3-20D-X78A MHS, PARALLEL STYLE AIR G
Mi Item #13734509
MFR #MHSJ3-20D-X78A
Price$499.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHSJ3-20D-X78A

MHSJ3-20D-X78A MHS, PARALLEL STYLE AIR G
Mi Item #13734509
MFR #MHSJ3-20D-X78A

Mfr description
MHSJ3-20D-X78A MHS, PARALLEL STYLE AIR G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.65/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Action
    Double-Acting
  • Finger Type
    3 Finger
  • Gripper Type
    Parallel
  • Number of Fingers
    3
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)