Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationRotary
- Auto-SwitchYes
- Bracket 1Rotary Clamp
- Cylinder StyleRotary Actuator
- Cylinder SuffixXB6
- Mounting TypeRotary Clamp
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesMK-Z
- TypeRotary Actuator
Overview
Mfr description
MKB20-20LZ-XB6 CYLINDER, ROTARY CLAMP, M