Motion
MKB40-20LZ-XC4

SMC CORP OF AMERICA
MKB40-20LZ-XC4

MKB40-20LZ-XC4
MI ITEM #13734535
MFR #MKB40-20LZ-XC4
Price$263.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB40-20LZ-XC4

MKB40-20LZ-XC4
MI ITEM #13734535
MFR #MKB40-20LZ-XC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$263.31/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Rotary
  • Auto-Switch
    Yes
  • Bracket 1
    Rotary Clamp
  • Cylinder Suffix
    XC4
  • Mounting Type
    Rotary Clamp
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Type
    Clamp Cylinder

Overview

Mfr description
MKB40-20LZ-XC4 CYLINDER, ROTARY CLAMP, M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought