Motion
MLGCMB20-350-E

SMC CORP OF AMERICA
MLGCMB20-350-E

MLGCMB20-350-E
MI ITEM #13734546
MFR #MLGCMB20-350-E
Price$540.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCMB20-350-E

MLGCMB20-350-E
MI ITEM #13734546
MFR #MLGCMB20-350-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$540.67/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    E
  • Guide Type
    Slide Bearing
  • Lock Type
    Fine Lock
  • Locking Position
    Mid-Stroke
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    2 bar, 1 to 29 psi, 145 psi
  • Options Included
    Air Cushion, Spring Locking (Exhaust)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Safety Options
    Fine Lock Mechanism
  • Series
    MLGC
  • Special Applications
    Stopping
  • Type
    Guide Cylinder

Overview

Mfr description
MLGCMB20-350-E MLGC, GUIDE CYLINDER/FINE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought