Specifications
Dimensions
- Bore Diameter20 mm
Details
- Bracket 1Foot
- Cylinder StyleCompact
- Mounting TypeFoot
- Product TypeRound Body Repairable Air Cylinders
- SeriesMQM
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)