Motion
MSQA10H2-M9PWZ

SMC CORP OF AMERICA
MSQA10H2-M9PWZ

Body as Flange Mount, 180 ° Angle of Rotation
Mi Item #13734592
MFR #MSQA10H2-M9PWZ
Price$858.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MSQA10H2-M9PWZ

Body as Flange Mount, 180 ° Angle of Rotation
Mi Item #13734592
MFR #MSQA10H2-M9PWZ

Mfr description
MSQA10H2-M9PWZ ROTARY TABLE ROTARY ACTUA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$858.46/each

Specifications

Dimensions

  • Body Size
    10 mm
  • Port 1 Size/Type
    M5
  • Port 2 Size/Type
    M5

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    180 °
  • Cushion Type
    External Shock Absorber
  • Magnet
    Yes
  • Mount Type
    Body as Flange
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)