Motion
MSQXB30AX-X151

SMC CORP OF AMERICA
MSQXB30AX-X151

Direct load mounting Mount, 0 to 190 ° Angle of Rotation
Mi Item #13734595
MFR #MSQXB30AX-X151
Price$479.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MSQXB30AX-X151

Direct load mounting Mount, 0 to 190 ° Angle of Rotation
Mi Item #13734595
MFR #MSQXB30AX-X151

Mfr description
MSQXB30AX-X151 ROTARY TABLE ROTARY ACTUA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$479.04/each

Specifications

Dimensions

  • Body Size
    30 mm

Details

  • Actuator Type
    Rack and Pinion
  • Angle of Rotation
    0 to 190 °
  • Magnet
    Yes
  • Mount Type
    Direct load mounting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)