Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion Both End
- Auto-SwitchYes
- BearingsBall Spline
- Bracket 1Universal
- Cushion TypeAir Cushion
- Cylinder StyleCompact
- Cylinder SuffixXC8
- Lock TypeEnd Lock Head
- Mounting TypeUniversal
- Product TypeTie Rod Air Cylinders
- Rod TypeNon-Rotating
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)