Motion
MTS20-150-M9NL

SMC CORP OF AMERICA
MTS20-150-M9NL

MTS20-150-M9NL
Mi Item #13734600
MFR #MTS20-150-M9NL
Price$535.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MTS20-150-M9NL

MTS20-150-M9NL
Mi Item #13734600
MFR #MTS20-150-M9NL

Mfr description
MTS20-150-M9NL MTS, PRECISION CYLINDER P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.83/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in
  • Lead Wire Length
    3 m
  • Port Size
    M5 x 0.8
  • Stroke
    150 mm

Details

  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Solid State/General Purpose/3 Wire NPN/Horizontal
  • Bearings
    Ball Spline
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9NL
  • Guide Type
    Ball Spline
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    Without Lock
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2 pcs
  • Options Included
    3M Lead Wire, M9N Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod - Female Thread
  • Series
    MTS
  • Standards Met
    RoHS Compliant
  • Type
    Precision Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)