Motion
MTS20-50-M9BWL

SMC CORP OF AMERICA
MTS20-50-M9BWL

MTS20-50-M9BWL
MI ITEM #13734601
MFR #MTS20-50-M9BWL
Price$444.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MTS20-50-M9BWL

MTS20-50-M9BWL
MI ITEM #13734601
MFR #MTS20-50-M9BWL

Mfr description
MTS20-50-M9BWL MTS, PRECISION CYLINDER P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.14/each

Specifications

Dimensions

  • Bore Diameter
    0.7870 in
  • Lead Wire Length
    3 m
  • Port Size
    M5 x 0.8
  • Rod Size / Thread
    M (Rod End Male Thread)
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Solid State/2-color Indication/2 Wire/Horizontal
  • Bearings
    Ball spline
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Non-Rotating
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9BWL
  • Guide Type
    Ball Spline
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    End Lock Head
  • Locking Position
    Retracted
  • Made to Order
    No
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2 pcs
  • Options Included
    Air Cushion, Auto Switch, End Lock, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod - Female Thread
  • Safety Options
    End Lock
  • Series
    MTS
  • Special Applications
    Positioning
  • Standards Met
    RoHS Compliant
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)