Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Auto-SwitchYes
- Body TypeRodless
- Bracket 1Basic
- Cylinder StyleRodless
- Cylinder SuffixTF-3703
- Guide TypeRodless
- MagnetWith Magnet
- Mounting TypeBasic
- Options IncludedAuto Switch Capable
- Piston ActionDouble-Acting
- Port GenderFemale
- Product TypeRodless Air Cylinders
- Seal KitMY1B100-PS
- SeriesMY1
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)