Motion
MY1B100TF-3723

SMC CORP OF AMERICA
MY1B100TF-3723

MY1B100TF-3723
MI ITEM #13734843
MFR #MY1B100TF-3723
Price$6,698.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B100TF-3723

MY1B100TF-3723
MI ITEM #13734843
MFR #MY1B100TF-3723

Mfr description
MY1B100TF-3723 CYLINDER, RODLESS, MECHAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,698.97/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Cylinder Style
    Rodless
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPP (G)
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)