Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Auto-SwitchYes
- Bracket 1Basic
- Cylinder StyleRodless
- Mounting TypeBasic
- Port Thread StandardBSPP (G)
- Product TypeRodless Air Cylinders
- SeriesMY1
- TypeRodless
Overview
Mfr description
MY1B100TF-3782 CYLINDER, RODLESS, MECHAN