Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Adjuster OptionStroke Adjustment
- Auto-SwitchYes
- Body TypeRodless
- Cylinder StyleRodless
- Cylinder SuffixTF-3789
- Guide TypeRodless
- MagnetWith Magnet
- Options IncludedAuto Switch Capable
- Product TypeRodless Air Cylinders
- SeriesMY1
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)