Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Bracket 1Mechanically Jointed
- Cylinder StyleRodless
- Cylinder SuffixG-1700AZ
- Mounting TypeMechanically Jointed
- Product TypeRodless Air Cylinders
- SeriesMY1
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)