Motion
MY1B25TN-1853Z

SMC CORP OF AMERICA
MY1B25TN-1853Z

MY1B25TN-1853Z
Mi Item #13734951
MFR #MY1B25TN-1853Z
Price$603.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B25TN-1853Z

MY1B25TN-1853Z
Mi Item #13734951
MFR #MY1B25TN-1853Z

Mfr description
MY1B25TN-1853Z CYLINDER, RODLESS, MECHAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.97/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Bracket 1
    Mechanically Jointed
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    Z
  • Mounting Type
    Mechanically Jointed
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)