Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Bracket 1Rodless
- Cylinder StyleRodless
- Mounting TypeRodless
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- SeriesMY1B
- TypeRodless
Overview
Mfr description
MY1B32TN-1575Z CYLINDER, RODLESS, MECHAN