Motion
MY1B32TNG-160Z

SMC CORP OF AMERICA
MY1B32TNG-160Z

MY1B32TNG-160Z
MI ITEM #13734992
MFR #MY1B32TNG-160Z
Price$392.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B32TNG-160Z

MY1B32TNG-160Z
MI ITEM #13734992
MFR #MY1B32TNG-160Z

Mfr description
MY1B32TNG-160Z CYLINDER, RODLESS, MECHAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.92/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Guided
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    Z
  • Mounting Type
    Guided
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)