Motion
MY1B40G-1620LZ

SMC CORP OF AMERICA
MY1B40G-1620LZ

MY1B40G-1620LZ
MI ITEM #13735009
MFR #MY1B40G-1620LZ
Price$1,209.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B40G-1620LZ

MY1B40G-1620LZ
MI ITEM #13735009
MFR #MY1B40G-1620LZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,209.92/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Body Type
    Rodless
  • Bracket 1
    Mechanically Jointed
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    LZ
  • Mounting Type
    Mechanically Jointed
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Type
    Rodless

Overview

Mfr description
MY1B40G-1620LZ CYLINDER, RODLESS, MECHAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought