Motion
MY1B40TN-356AZ

SMC CORP OF AMERICA
MY1B40TN-356AZ

MY1B40TN-356AZ
MI ITEM #13735030
MFR #MY1B40TN-356AZ
Price$638.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B40TN-356AZ

MY1B40TN-356AZ
MI ITEM #13735030
MFR #MY1B40TN-356AZ

Mfr description
MY1B40TN-356AZ CYLINDER, RODLESS, MECHAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$638.78/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    AZ
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)