Motion
MY1B50TFG-1500

SMC CORP OF AMERICA
MY1B50TFG-1500

MY1B50TFG-1500
Mi Item #13735040
MFR #MY1B50TFG-1500
Price$1,368.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B50TFG-1500

MY1B50TFG-1500
Mi Item #13735040
MFR #MY1B50TFG-1500

Mfr description
MY1B50TFG-1500 CYLINDER, RODLESS, MECHAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,368.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TFG
  • Magnet
    Without Magnet
  • Options Included
    G (Centralized Piping), Tf (G) Port Thread
  • Piping Type
    Centralized Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure @ Mpa
    1.2 MPa
  • Series
    MY1B
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)