Motion
MY1B50TNG-2100

SMC CORP OF AMERICA
MY1B50TNG-2100

MY1B50TNG-2100
Mi Item #13735043
MFR #MY1B50TNG-2100
Price$1,697.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B50TNG-2100

MY1B50TNG-2100
Mi Item #13735043
MFR #MY1B50TNG-2100

Mfr description
MY1B50TNG-2100 CYLINDER, RODLESS, MECHAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,697.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Adjuster Option
    No Adjustment
  • Auto-Switch
    No
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TNG
  • Guide Type
    Rodless
  • Magnet
    Without Magnet
  • Options Included
    G (Centralized Piping), Tn (Npt)
  • Piping Type
    G (Centralized Piping)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1B
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)