Motion
MY1C25TN-900LS

SMC CORP OF AMERICA
MY1C25TN-900LS

MY1C25TN-900LS
MI ITEM #13735054
MFR #MY1C25TN-900LS
Price$730.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C25TN-900LS

MY1C25TN-900LS
MI ITEM #13735054
MFR #MY1C25TN-900LS

Mfr description
MY1C25TN-900LS CYLINDER, RODLESS, MECHAN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$730.11/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Bearings
    Cam Follower
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN-900LS
  • Guide Type
    Cam Follower
  • Lock Type
    No Lock
  • Magnet
    Without Magnet
  • Mounting Type
    Rodless
  • Options Included
    Adjust Bolt, Low Load Shock Absorber, Tn (Npt) Port Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1C
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Suffix For Stroke
    LS
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)