Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- BearingsCam Follower
- Body OptionCentralized Piping
- Body TypeRodless
- Cylinder StyleRodless
- Cylinder SuffixTNG
- Guide TypeCam Follower
- Options IncludedCentralized Piping, Tn (Npt) Port Thread
- Piping TypeCentralized Piping
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- SeriesMY1C
- Stroke Adjuster TypeNo Adjuster
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)