Motion
MY1C32TNG-2160

SMC CORP OF AMERICA
MY1C32TNG-2160

MY1C32TNG-2160
MI ITEM #13735060
MFR #MY1C32TNG-2160
Price$1,234.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C32TNG-2160

MY1C32TNG-2160
MI ITEM #13735060
MFR #MY1C32TNG-2160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,234.36/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Body Type
    Rodless
  • Bracket 1
    Mechanically Jointed
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Guide Type
    Cam Follower
  • Mounting Type
    Mechanically Jointed
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless

Overview

Mfr description
MY1C32TNG-2160 CYLINDER, RODLESS, MECHAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought