Specifications
Dimensions
- Bore Diameter63 mm
Details
- Adjuster OptionNo Adjustment
- Auto-SwitchNo
- BearingsCam Follower
- Body OptionCentralized Piping
- Body TypeRodless
- Bracket 1Rodless
- Cylinder StyleRodless
- Cylinder SuffixTNG-1200
- Guide TypeCam Follower
- MagnetWithout Magnet
- Mounting TypeRodless
- Options IncludedCentralized Piping
- Piping TypeCentralized Piping
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- SeriesMY1C
- Stroke Adjuster TypeNo Adjuster
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)