Motion
MY1C63TNG-1300

SMC CORP OF AMERICA
MY1C63TNG-1300

MY1C63TNG-1300
Mi Item #13735078
MFR #MY1C63TNG-1300
Price$2,173.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1C63TNG-1300

MY1C63TNG-1300
Mi Item #13735078
MFR #MY1C63TNG-1300

Mfr description
MY1C63TNG-1300 CYLINDER, RODLESS, MECHAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,173.96/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Bearings
    Cam Follower
  • Body Option
    Centralized Piping
  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TNG
  • Guide Type
    Cam Follower
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Centralized Piping
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1C
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)