Motion
MY1CW25TN-600L

SMC CORP OF AMERICA
MY1CW25TN-600L

MY1CW25TN-600L
Mi Item #13735081
MFR #MY1CW25TN-600L
Price$846.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1CW25TN-600L

MY1CW25TN-600L
Mi Item #13735081
MFR #MY1CW25TN-600L

Mfr description
MY1CW25TN-600L CYLINDER, RODLESS, DBL RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$846.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    L (Low Load Shock Absorber + Adjust Bolt)
  • Auto-Switch
    Yes
  • Body Option
    Protective Cover
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    L
  • Guide Type
    Cam Follower
  • Magnet
    With Magnet
  • Options Included
    L (Low Load Shock Absorber + Adjust Bolt), Tn (Npt)
  • Piping Type
    Screw-in
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1W
  • Special Applications
    Water Resistance
  • Stroke Adjuster Type
    Low Load Shock Absorber + Adjust Bolt
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)