Motion
MY1CWK20G-700L

SMC CORP OF AMERICA
MY1CWK20G-700L

MY1CWK20G-700L
Mi Item #13735091
MFR #MY1CWK20G-700L
Price$827.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1CWK20G-700L

MY1CWK20G-700L
Mi Item #13735091
MFR #MY1CWK20G-700L

Mfr description
MY1CWK20G-700L CYL, RODLESS, DBL ROD, NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$827.31/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Body Type
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G-700L
  • Options Included
    Protective Cover
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Suffix For Stroke
    L
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)