Motion
MY1CWK25TN-500

SMC CORP OF AMERICA
MY1CWK25TN-500

MY1CWK25TN-500
MI ITEM #13735093
MFR #MY1CWK25TN-500
Price$742.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1CWK25TN-500

MY1CWK25TN-500
MI ITEM #13735093
MFR #MY1CWK25TN-500

Mfr description
MY1CWK25TN-500 CYL, RODLESS, DBL ROD, NO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$742.23/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Cam Follower
  • Body Option
    Side Seal
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    K25TN-500
  • Guide Type
    Cam Follower
  • Magnet
    With Magnet
  • Operating Pressure Range
    0.10 to 0.15 MPa, 14.504 to 21.756 psi
  • Options Included
    Side Seal, Standard Piping, Tn (Npt) Port Thread
  • Piping Type
    Screw-in
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1W
  • Special Applications
    Water resistance
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)