Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Body OptionDouble End Rod
- Body TypeRodless
- Bracket 1Rodless
- Cylinder StyleRodless
- Mounting TypeRodless
- Piston ActionDouble Rod
- Product TypeRodless Air Cylinders
- Rod TypeDouble Rod
- SeriesMY1
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)