Motion
MY1H25G-350LWZ

SMC CORP OF AMERICA
MY1H25G-350LWZ

MY1H25G-350LWZ
MI ITEM #13735105
MFR #MY1H25G-350LWZ
Price$1,351.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H25G-350LWZ

MY1H25G-350LWZ
MI ITEM #13735105
MFR #MY1H25G-350LWZ

Mfr description
MY1H25G-350LWZ CYLINDER, RODLESS RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,351.80/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    G-350LWZ
  • Guide Type
    Linear
  • Lock Type
    End Lock
  • Locking Position
    Both Ends
  • Magnet
    With Magnet
  • Options Included
    Adjustment Bolt, Centralized Piping Type, End Lock (Both Ends), Low Load Shock Absorber
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Safety Options
    End Lock
  • Series
    MY1H
  • Stroke Adjuster Type
    Adjustment Bolt
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)