Motion
MY1H32TFG-100Z

SMC CORP OF AMERICA
MY1H32TFG-100Z

MY1H32TFG-100Z
MI ITEM #13735117
MFR #MY1H32TFG-100Z
Price$796.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H32TFG-100Z

MY1H32TFG-100Z
MI ITEM #13735117
MFR #MY1H32TFG-100Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$796.04/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TFG-100Z
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Options Included
    G (Centralized Piping Type), No Switch, Tf (G) Thread
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Port Thread Standard
    BSPP (G)
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1H
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    Z
  • Type
    Rodless

Overview

Mfr description
MY1H32TFG-100Z CYLINDER, RODLESS RODLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought