Motion
MY1H32TN-550EZ

SMC CORP OF AMERICA
MY1H32TN-550EZ

MY1H32TN-550EZ
Mi Item #13735121
MFR #MY1H32TN-550EZ
Price$1,402.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H32TN-550EZ

MY1H32TN-550EZ
Mi Item #13735121
MFR #MY1H32TN-550EZ

Mfr description
MY1H32TN-550EZ CYLINDER, RODLESS RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,402.59/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    EZ
  • Guide Type
    Linear
  • Lock Type
    End Lock Right End
  • Locking Position
    End of Stroke Retracted
  • Magnet
    With Magnet
  • Options Included
    Auto Switch Capable, End Lock (Right End)
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Safety Options
    End Lock (Right End)
  • Series
    MY1H
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)