Specifications
Dimensions
- Bore Diameter40 mm
Details
- Cylinder StyleRodless
- Guide TypeHigh Precision
- Product TypeRodless Air Cylinders
- SeriesMY1H
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)