Motion
MY1H40TF-300HZ

SMC CORP OF AMERICA
MY1H40TF-300HZ

MY1H40TF-300HZ
Mi Item #13735134
MFR #MY1H40TF-300HZ
Price$1,418.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H40TF-300HZ

MY1H40TF-300HZ
Mi Item #13735134
MFR #MY1H40TF-300HZ

Mfr description
MY1H40TF-300HZ CYLINDER, RODLESS RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,418.04/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Clean Series
    No
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    HZ
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Mounting Type
    Rodless
  • Operating Pressure Range
    1 bar, 0.7 to 14.5 psi, 101.5 psi
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPP (G)
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1H
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)