Motion
MY1H40TN-770HZ

SMC CORP OF AMERICA
MY1H40TN-770HZ

MY1H40TN-770HZ
Mi Item #13735140
MFR #MY1H40TN-770HZ
Price$2,009.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1H40TN-770HZ

MY1H40TN-770HZ
Mi Item #13735140
MFR #MY1H40TN-770HZ

Mfr description
MY1H40TN-770HZ CYLINDER, RODLESS RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,009.50/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Guide Type
    High Precision
  • Mounting Type
    Rodless
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)