Motion
MY1HT50TN-600L

SMC CORP OF AMERICA
MY1HT50TN-600L

MY1HT50TN-600L
Mi Item #13735145
MFR #MY1HT50TN-600L
Price$3,782.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1HT50TN-600L

MY1HT50TN-600L
Mi Item #13735145
MFR #MY1HT50TN-600L

Mfr description
MY1HT50TN-600L CYL, MECH JOINTED RODLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,782.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TN-600L
  • Guide Type
    High Precision
  • Made to Order
    No
  • Options Included
    L (1 Shock Absorber At Each Stk End), Tn (Npt) Port Thread
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1HT
  • Stroke Adjuster Type
    1 Shock Absorber at Each Stk End
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)