Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeRodless
- Bracket 1Rodless
- Cylinder StyleRodless
- Guide TypeLinear
- Mounting TypeRodless
- Product TypeRodless Air Cylinders
- SeriesMY1
- TypeRodless