Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- BearingsSlide Bearing
- Bracket 1Rodless
- Cylinder StyleRodless
- Guide TypeSlide Bearing
- Mounting TypeRodless
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- SeriesMY1M
- TypeRodless