Motion
MY1M32TFG-3050

SMC CORP OF AMERICA
MY1M32TFG-3050

MY1M32TFG-3050
Mi Item #13735160
MFR #MY1M32TFG-3050
Price$1,269.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1M32TFG-3050

MY1M32TFG-3050
Mi Item #13735160
MFR #MY1M32TFG-3050

Mfr description
MY1M32TFG-3050 SLIDE BEARING GUIDE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,269.51/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Bearings
    Slide Bearing
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Guide Type
    Slide Bearing
  • Mounting Type
    Rodless
  • Product Type
    Rodless Air Cylinders
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)