Motion
MY1M50TF-1000H

SMC CORP OF AMERICA
MY1M50TF-1000H

MY1M50TF-1000H
Mi Item #13735216
MFR #MY1M50TF-1000H
Price$1,534.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1M50TF-1000H

MY1M50TF-1000H
Mi Item #13735216
MFR #MY1M50TF-1000H

Mfr description
MY1M50TF-1000H SLIDE BEARING GUIDE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,534.63/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Rodless
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    H
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Operating Pressure Range
    22 to 29 psi, 0.15 to 0.20 MPa
  • Options Included
    Adjustment Bolt, High Load Shock Absorber
  • Piping Type
    Screw-in
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1M
  • Stroke Adjuster Type
    Cap End Adjusting Screw
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)