Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Adjuster OptionNo Adjustment
- Auto-SwitchNo
- BearingsSlide Bearing
- Body OptionCentralized Piping
- Body TypeRodless
- Cushion TypeAir Cushion
- Cylinder StyleRodless
- Cylinder SuffixTNG-1600
- Guide TypeSlide Bearing
- Options IncludedCentralized Piping
- Piping TypeCentralized Piping
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- SeriesMY1M
- Stroke Adjuster TypeNo Adjuster
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)