Specifications
Dimensions
- Bore Diameter63 mm
Details
- BearingsSlide Bearing
- Body TypeRodless
- Cylinder StyleRodless
- Cylinder SuffixH
- Guide TypeSlide Bearing
- Product TypeRodless Air Cylinders
- SeriesMY1M
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)