Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Body TypeRodless
- Cylinder StyleRodless
- Options IncludedProtective Cover
- Port Thread StandardNPT
- Product TypeRodless Air Cylinders
- SeriesMY1
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)