Motion
MY1MW40TF-300L

SMC CORP OF AMERICA
MY1MW40TF-300L

MY1MW40TF-300L
Mi Item #13735240
MFR #MY1MW40TF-300L
Price$962.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1MW40TF-300L

MY1MW40TF-300L
Mi Item #13735240
MFR #MY1MW40TF-300L

Mfr description
MY1MW40TF-300L SLIDE BEARING GUIDE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$962.81/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Adjuster Option
    L (Low Load Shock Absorber + Adjust Bolt)
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    L
  • Guide Type
    Slide Bearing
  • Options Included
    L (Low Load Shock Absorber + Adjust Bolt), Tf (G) Port Thread
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1W
  • Special Applications
    Water resistance
  • Stroke Adjuster Type
    Adjust Bolt, Low Load Shock Absorber
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)