Motion
MY1MW50-1100AL

SMC CORP OF AMERICA
MY1MW50-1100AL

MY1MW50-1100AL
Mi Item #13735243
MFR #MY1MW50-1100AL
Price$1,761.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1MW50-1100AL

MY1MW50-1100AL
Mi Item #13735243
MFR #MY1MW50-1100AL

Mfr description
MY1MW50-1100AL SLIDE BEARING GUIDE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,761.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    AL (A Unit+L Unit Each One)
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Protective Cover
  • Body Type
    Rodless
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    AL
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Options Included
    Adjuster Bolt, Low Load Shock Absorber, Protective Cover
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Rod Boot
    No
  • Series
    MY1W
  • Special Applications
    Water Resistance
  • Stroke Adjuster Type
    A Unit+L Unit Each One
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)