Motion
MY1MW63TN-815A

SMC CORP OF AMERICA
MY1MW63TN-815A

MY1MW63TN-815A
Mi Item #13735247
MFR #MY1MW63TN-815A
Price$1,894.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1MW63TN-815A

MY1MW63TN-815A
Mi Item #13735247
MFR #MY1MW63TN-815A

Mfr description
MY1MW63TN-815A SLIDE BEARING GUIDE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,894.90/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Type
    Rodless
  • Bracket 1
    Rodless
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    815A
  • Guide Type
    Slide Bearing
  • Mounting Type
    Rodless
  • Options Included
    Slide Bearing, Stroke Adjusters
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Suffix For Stroke
    A
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)